Beli emergency push button di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DV Push Button Emergency Stop Metal Series (Saklar Tombol/Saklar Tekan)atribut:
- Color: Red
- Contact: 1NC
- Function: Emergency Switch
- Lamp: Without Lamp
- Install Size (mm): ɸ40
- Schneider Electric Push Button Emergency Switching Off (Saklar Tombol/Saklar Tekan)Deskripsi:This product is part of the Easy Harmony XA2 range, an offer of Ø 22mm plastic pushbuttons, switches and pilot lights. This emergency switching off pusbutton comes with a mushroom head. It comes with push-pull operation. This mushroom headed pushbutton provides an ergonomic interface for controlling machines. It has 1 NC contact with slow-break operation. This is a plastic pushbutton. It has a 40mm diameter mushroom head. It is an IP65 rated product and comes with CE, CCC and EAC certification conforming to GB 14048.1, IEC 60947-1, GB 14048.5 and IEC 60947-5-1 standards . It is easily installed into a standard 22mm diameter panel cut-outs and connected to control circuits with screw-clamp connections. It is clearly distinguishable visually at a distance due to its clear color. It is impact resistant, dust resistant, water resistant and vibration resistant making it suitable for operation in harsh environments.atribut:
- Bezel Material: Plastic
- CAP/Operator or Lens Colour: Red
- Component Name: XA2E
- Contact Operation: Slow-break
- Contacts Type And Composition: 1 NC
- Device Mounting: Fixing Hole
- Device Presentation: Complete product
- Device Short Name: XA2
- Fixing Center (mm): >= 30x40 (panel) - thickness: 1-5
- Fixing Hole Diameter (mm): 22
- Mechanical Durability (cycles): 100000
- Mounting Diameter (mm): 22.5
- Operating Position: Any position
- Operator Profile: Red mushroom Ø 40mm
- Positive Opening: With NC contact
- Product Range: Easy Harmony XA2
- Product or Component Type: Complete emergency switching off push-button
- Reset: Push-pull
- Shape of Signaling Unit Head: Round
- Type of Operator: Push-pull
- Legrand Push Button Emergency Stop Mushroom Head Push (Saklar Tekan)atribut:
- Operating/Setting Temperature (°C): -5-50
- Mounting Method: Built-in
- Width (mm): 45
- IP Protection: IP41
- Impact Protection (IK): IK04
- Connection Type Auxiliary Circuit: Screw Connection
- Height (mm): 45
- Hole Diameter (mm): 22.5
- Number of Contacts As Normally Closed Contact: 1
- Number of Contacts As Normally Open Contact: 1
- Storage Temperature (°C): -10-70
- Terminal Capacity (mm²): 2.5-2.5
- With Lighting: No
- LARKIN Push Button Plastic Head Emergency (Saklar Tombol/Saklar Tekan)Deskripsi:Plastic Head Emergency Push Button Self Locking Φ 40mmConform to standard IEC/EN 60947-5-1atribut:
- Color: Red
- Fuji Electric Push Button Switch Emergency Stop (Saklar Tombol/Saklar Tekan)atribut:
- Color of Button: Red
- CIC Emergency Push ButtonDeskripsi:- Fungsi sebagai pengontrol keadaan darurat, - Tersedia 2 macam tipe untuk pemakaian yang beragam, - Warna Merah.atribut:
- Current (A): 30
- OMRON Push Button Switch Emergency Stop Control Box Built-in Set (ɸ22/ɸ25) A22E (Saklar Tombol/Saklar Tekan)atribut:
- Vibration Resistance (Malfunction): 10 to 55 Hz, 1.5 mm double amplitude (within 1 ms)
- PTI (Proof Tracking Index): 175
- Pollution Degree (Environment to Use): Pollution degree 3 (EN60947-5-1)
- Ambient Relative Humidity (RH): 35 to 85
- Allowable Operating Speed: Mechanical: 30 times / min., Electrical: 30 times / min.
- Electric Shock Protection Class: Class II
- Electrical Durability: 300,000 times or more (once set or reset)
- Impact Resistance Durability (m/s²): 1000
- Insulation Resistance (MΩ): 100 or more (with DC500V mega)
- Light Source: LED
- Mechanical Durability: 300,000 times or more (once set or reset)
- Protection Class: IP65 (oil resistant type)
- Shock Resistance Malfunction (m/s²): 250 or more (malfunction less than 1ms)
- Storage Temperature (°C): -40 to +70 (with no icing or condensation)
- Type: Non-illuminated
- Withstand Voltage: Between homopolar terminals, between each terminal and ground: 2500 VAC 50/60 Hz for 1 min.
- Fort Emergency Push Button Command Switch (Saklar Tekan)Deskripsi:Mushroom Head, Ф 40mm Push lock - Turn to releaseatribut:
- Color: Red
- AS ONE Emergency stop button for tubing pumpDeskripsi:This is a push-button type emergency stop button.atribut:
- AS ONE Part Number: 4-4488-12
- Cable Length (m): 1.5
- HANYOUNG NUX Switch Control (Saklar)atribut:
- Allowable Operating Frequency (times/minute): Mechanical: 30; Electric: 30
- Insulation Resistance (MΩ): 100 or more
- Vibration Resistance: Malfunction : 10-55HZ double amplitude 3mm (within 1ms)
- Ambient Humidity: 45 - 85% RH (Without condention)
- Ambient Temperature (°C): -25 - 40
- Life (time): Mechanical: 100 or more; Electrical: 10 or more
- Shock Resistance (m/s): Mechanical: 500 or more; Malfunction: 100 or more
- Storage Temperature (°C): -40 - 70
- Withstand Voltage (V) : 2000 a.c. 1 minute (between the same pole terminals)
- IDEC Emergency push button switchDeskripsi:Comes with accessories that can be attached to a Φ22 mounting resin box
- IDEC Emergency Push Button Switch AVD Series (Saklar Tekan)atribut:
- Button Color: Red
- Button Shape: Large Mushrooms
- Contact Configuration: 2b
- Mounting Hole Diameter (mm): 30
- Operation Method: Push Lock/Turn Reset
- LARKIN Push Button AccesoriesDeskripsi:Emergency Stop Caution Sign Size Φ 22mm
- IDEC Push Button Switch Emergency Stop Push Lock Key Reset Diameter 22 HW Series (Saklar Kunci)atribut:
- Button Color: Red
- Button Shape: Large (DIA40)
- Insulation Resistance (MΩ): 100 or more (DC500V mega)
- Product Name: Emergency stop pushbutton switch
- Protection Class: IP65
- Rated Insulation Voltage (V): 600
- Specification: *Contact structure: Separated contact type
- Storage Temperature (°C): -40 to 80 (no icing)
- Terminal Shape: M3.5 screw terminal
- Type: Finished product
- Type of Illumination: Non-illuminated
- Type of Operation: Push lock key reset
- Vibration Resistance (Destruction): 30Hz, single amplitude 1.5mm
- Vibration Resistance (Malfunction): 5 to 55Hz, single amplitude 0.5mm
- Schneider Electric Complete Emergency Switching off Push Button Easy Harmony XB2Deskripsi:This complete push-button provides an ergonomic interface for controlling your marchine. It is easily installed and into a standard 22mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to its clear color. It is vibration, high pressure washer and dust resistant thanks to its IP65 protection, making it ideal for operation in harsh environments.atribut:
- Bezel Material: Chromium plated metal
- CAP/Operator or Lens Colour: Red
- Contacts Type And Composition: 1 NC
- Device Mounting: Fixing Hole
- Device Presentation: Complete product
- Device Short Name: XB2
- Fixing Center (mm): >= 30x40 (1-6 thick panel) - thickness: 1-5
- Fixing Collar Material: Zamak
- Fixing Hole Diameter (mm): 22.5
- Fixing Mode: Fixing screw beneath head recommended torque: 0.8N.m; Fixing screw beneath head recommended torque: 1.0N.m
- Head Type: Mushroom
- Mounting Diameter (mm): 22.5
- Operating Position: Any position
- Operator Profile: Red mushroom Ø 30mm, unmarked
- Product Compatibility: ZB2-C
- Product Range: Easy Harmony XB2
- Product or Component Type: Complete emergency switching off push-button
- Reset: Turn to release
- Shape of Signaling Unit Head: Round
- Terminals Description Iso N°1: (11-12)NC
- Autonics E-stop Push Button Switch SF2ER SeriesDeskripsi:The SF2ER series emergency stop button switches are used to stop operation of machines during emergency situations.
Daftar Harga emergency push button Terbaru October 2026
| DV Push Button Emergency Stop Metal Series (Saklar Tombol/Saklar Tekan) | Rp26.900 |
| Schneider Electric Push Button Emergency Switching Off (Saklar Tombol/Saklar Tekan) | Rp219.900 |
| Legrand Push Button Emergency Stop Mushroom Head Push (Saklar Tekan) | Rp1.099.900 |
| LARKIN Push Button Plastic Head Emergency (Saklar Tombol/Saklar Tekan) | Rp27.900 |
| OMRON Push Button Switch Emergency Stop (Saklar Tombol/Saklar Tekan) | Rp77.900 |
| Fuji Electric Push Button Switch Emergency Stop (Saklar Tombol/Saklar Tekan) | Rp309.900 |
| Panasonic Electric Works Emergency Push Button D | Rp619.900 |
| CIC Emergency Push Button | Rp25.900 |
| OMRON Push Button Switch Emergency Stop Control Box Built-in Set (ɸ22/ɸ25) A22E (Saklar Tombol/Saklar Tekan) | Rp1.199.900 |
| Fort Emergency Push Button Command Switch (Saklar Tekan) | Rp27.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/eyP109134538-5.jpg)
/1zP111968071-1.jpg)
/5lP101006201-3.jpg)
/P102123447-1.jpg)
/h6P106897618-1.jpg)
/22P105575074-1.jpg)


%20A22E%20(Saklar%20Tombol%2FSaklar%20Tekan)/ghP106897593-1.jpg)
/54P103843184-1.jpg)

/2pP106232097-1.jpg)

/adP116009373-1.jpg)

/4dP115495157-1.jpg)
/hkP103210632-4.jpg)
/pmP106824922-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)